Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm
Mfr # 69078609032
Zoro # G7608596
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 20 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69078609032
- Zoro # G7608596
- UPC # 690786090328
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 20 in |
Arbor Hole Size | 1 in |
Diameter | 20 in |
Overall Diameter | 20 in |
Connector Size | 1 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini Long Life |
Thickness | 0.1562 in |
Diamond Knockout | No |
Max. RPM | 2,710 RPM |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Maximum Operating Speed | 2,710 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Reinforced Status | Reinforced |
Overall Thickness | 0.1563 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Gemini Long Life, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Ultra Fine (66261139377)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x7/8" (66252922675)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 100 Grit (66253044379)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x1/4" (66243510627)
- NORTON ABRASIVES CutOff Wheel, Gemini, 4"x.125"x3/8" (66243510659)
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1" (66253410184)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- Norton Abrasives Cut-Off Wheels