Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Blue Fire, 16"x7/64"x1"
Mfr # 66252843257
Zoro # G4928472
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 16 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843257
- Zoro # G4928472
- UPC # 662528432574
- Country of Origin India
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 1 in |
Diameter | 16 in |
Overall Diameter | 16 in |
Connector Size | 1 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | BlueFire Long Life |
Thickness | 0.1094 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Max. RPM | 3,820 RPM |
Bond Type | Resin |
Grit | 36 |
For Use With | Chop Saw |
Reinforced Status | Reinforced |
Overall Thickness | 0.1094 in |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 3,820 RPM |
Compatible Tool Type | Chop Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series BlueFire Long Life, Wheel Type Type 1, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- MIRKA Sponge 4-Sided 4"X2.75"X1" P100 (1353-100B)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- NORTON ABRASIVES Cutoff Wheel4.5X.040X7/8 (07660701617)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x5/8" (66253042981)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x1/16"x1/4" (66243510670)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.060"x1-1/4" (66252822975)
- NORTON ABRASIVES CutOff Whl, Gemini Metal HD, 12"x1/8"x20mm (66252836708)
- NORTON ABRASIVES CutOff Wheel, Masonry, 7"x1/8"x5/8" (07660789088)
- Norton Abrasives Cut-Off Wheels