Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Blue Fire, 16"x5/32"x1"
Mfr # 66252843255
Zoro # G4928515
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 16 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252843255
- Zoro # G4928515
- UPC # 662528432550
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 1 in |
Diameter | 16 in |
Overall Diameter | 16 in |
Connector Size | 1 in |
Details
Abrasive Grit | 30 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | BlueFire |
Thickness | 0.1562 in |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 3,820 RPM |
Grit | 30 |
For Use With | Stationary Saw |
Reinforced Status | Reinforced |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.1563 in |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 3,820 RPM |
Compatible Tool Type | Chop Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series BlueFire, Wheel Type Type 1, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 36 Grit (30498)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK25 (11-31650)
- WEILER 5/8" x 5/8" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30711)
- NORTON ABRASIVES CutOff Wheel, Masonry, 7"x1/8"x5/8" (07660789088)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x7/64"x1" (66252843257)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" (66243411393)
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x3/16"x1", 2710rpm (69078609034)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x.035"x1/8", 30560rpm (66243411392)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.062"x1/4" (66243510654)
- Norton Abrasives Cut-Off Wheels