Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Blue Fire, 14"x7/64"x1"
Mfr # 66252843254
Zoro # G4928497
original price:
$22.15
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843254
- Zoro # G4928497
- UPC # 662528432543
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | BlueFire Rapid Cut |
Thickness | 0.1094 in |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Diamond Knockout | No |
Max. RPM | 4,365 RPM |
Item | Abrasive Cut-Off Wheel |
Bond Type | Resin |
Grit | 36 |
For Use With | Chop Saw |
Maximum Operating Speed | 4,365 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.1094 in |
Primary Material Applicationn | Stainless Steel, Steel |
Reinforced Status | Reinforced |
Compatible Tool Type | Chop Saw |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series BlueFire Rapid Cut, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- TANIS BRUSH Horse Hair Hand Tube Brush, 1/4" dia., S (06005)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- 3M Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green (7000119451)
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 20"x5/32"x1" (66252843258)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- NORTON ABRASIVES CutOff Whl, Gemini LongLife, 4"x.035"x3/8" (66243537273)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- NORTON ABRASIVES CutOff Whl, 57A60-Q8B, 7"x.035"x1-1/4" (66252922987)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- Norton Abrasives Cut-Off Wheels