Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, Blue Fire, 12"x1/8"x1"
Mfr # 66252843249
Zoro # G4928506
original price:
$30.03
13% off
new price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252843249
- Zoro # G4928506
- UPC # 662528432499
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 in |
Diameter | 12 in |
Connector Size | 1 in |
Overall Diameter | 12 in |
Details
Abrasive Grit | 30 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | BlueFire |
Thickness | 0.125 in |
Max. RPM | 5,095 RPM |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 30 |
For Use With | Stationary Saw |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Chop Saw |
Overall Thickness | 0.125 in |
Wheel Type | Type 1 |
Maximum Operating Speed | 5,095 RPM |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series BlueFire, Wheel Type Type 1, Maximum Operating Speed 5,095 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. (66261132131)
- PFERD Round Wire Flue Brush - Double Spiral, 1-1/4" Flue Size (89651)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- NAMPOWER BRUSH ADH16P-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, 16MM Plain (ADH16P)
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- NORTON ABRASIVES CutOff Wheel, Gemini, 4"x.125"x3/8" (66243510659)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838454)
- NORTON ABRASIVES CutOff Wheel, Masonry, 7"x1/8"x5/8" (07660789088)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x3/8" (66243510669)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 12"x.125"x20mm (66252837838)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/32x7/8 (11R062)
- Norton Abrasives Cut-Off Wheels