Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, A60-OBNA2, 4"x.040"x3/8"
Mfr # 66243529516
Zoro # G2747717
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243529516
- Zoro # G2747717
- UPC # 662435295163
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | OBNA2 |
Thickness | 0.04 in |
Diamond Knockout | No |
Max. RPM | 19,100 RPM |
Application | Ferrous Metal, Gray Iron, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Specification | A60-OBNA2 |
For Use With | Horizontal and Straight Shaft Grinders |
Overall Thickness | 0.04 in |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 19,100 RPM |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Reinforced Status | Reinforced |
Primary Material Applicationn | Cast Iron, Steel, Tool Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.04 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45239)
- SCOTCH-BRITE Surface Conditioning Disc, 4in, Coarse (61500313517)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx50)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" (66252922673)
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 5"x.045"x7/8" (66252823603)
- NORTON ABRASIVES CutOff Whl, 57A541-RB25, 6"x.060"x1/2" (66252822970)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x5/8" (66252938787)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1/2" (66253022702)
- Norton Abrasives Cut-Off Wheels