Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, A60-OBNA2, 3"x.060"x1/4"
Mfr # 66243528471
Zoro # G2770293
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243528471
- Zoro # G2770293
- UPC # 662435284716
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | OBNA2 |
Thickness | 0.06 in |
Diamond Knockout | No |
Max. RPM | 25,465 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Gray Iron, Stainless |
Specification | A60-OBNA2 |
Grit | 60 |
For Use With | Horizontal and Straight Shaft Grinders |
Wheel Type | Type 1 |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Cast Iron, Steel, Tool Steel |
Overall Thickness | 0.06 in |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Maximum Operating Speed | 25,465 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.06 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO ROS Hook and Lock Disc Assorted, 5", PK15 (DCD050ASTH15G)
- DEWALT Flap Disc (DWA8280RT)
- MIRKA Mesh Grip, Sheet, 2.75"x8", Assorted, PK9 (9A-150-APRP)
- ECONOLINE Gun Assembly (201381)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 5"x.045"x7/8" (66252823603)
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- NORTON ABRASIVES CutOff Wheel, A24, 16"x.125"x1", 4800rpm (66253464607)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1-1/4" (66253022708)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- Norton Abrasives Cut-Off Wheels