Shop All Cut-Off Wheels
Norton Abrasives
CutOff Wheel, A24, 16"x.125"x1", 4800rpm
Mfr # 66253464607
Zoro # G7517535
product price: $55.99
/ea
Sold in multiples of 10 for $559.90
$559.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 16 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253464607
- Zoro # G7517535
- UPC # 662534646071
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 1 in |
Diameter | 16 in |
Connector Size | 1 in |
Overall Diameter | 16 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | NorZon III Rail Cut |
Thickness | 0.125 in |
Max. RPM | 4,800 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Specification | A24 |
Grit | 24 |
Wheel Type | Type 1 |
Compatible Tool Type | High-Speed Gas Saw |
Maximum Operating Speed | 4,800 RPM |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Gas Saw, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Series NorZon III Rail Cut, Wheel Type Type 1, Specification A24, Maximum Operating Speed 4,800 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P80 gr (14C108)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit (30514T)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- NORTON ABRASIVES CutOff Whl, Gemini Asphalt, 14"x.125"x20mm (70184672877)
- NORTON ABRASIVES CutOff Wheel, GeminiLONGLIFE, 10"x7/64"x1" (66253106109)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- NORTON ABRASIVES CutOff Wheel, 57A46-Q8BW, 10"x.060"x5/8" (66253122816)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1", 4365rpm (66253306609)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x5/8" (66253042981)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- Norton Abrasives Cut-Off Wheels