Shop All Straight Grinding Wheels
Norton Abrasives
Cut-Off Wheel, T1, 12in.x1/16in.x1in.
Mfr # 66253261811
Zoro # G9320762
product price: $76.49
/ea
Sold in multiples of 10 for $764.90
Free Shipping & Returns
$764.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1/16"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253261811
- Zoro # G9320762
- UPC # 662532618117
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12" |
Connector Size | 1 in |
Overall Diameter | 12 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.06 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Cast Iron, Steel, Tool Steel, Series Better, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 5,095 RPM, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-024048-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024048-080A6)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- GATOR GRIT Gator Grit 6244 Silicone Carbide Floor Sanding 24 Grit Belt 8 x 19 in. - pack of 10 (1023373)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1-1/4, AO, 60G, PK5 (66252837421)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1.5x1.5, AO, 60/80 (66253263053)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Wht (66253364247)
- FORNEY Forney Industries 72401 6 in. Bench Grinding Wheel (191316)
- Norton Abrasives Straight Grinding Wheels