Shop All Straight Grinding Wheels
Norton Abrasives
Cut-Off Wheel, 20 in. Dia, AO, 24 G, Black
Mfr # 66253179367
Zoro # G7548177
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20 in
- Thickness 3/16 in
- Arbor Hole Size 1 in
- Abrasive Material Aluminum Oxide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253179367
- Zoro # G7548177
- UPC # 662531793679
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20 in |
Arbor Hole Size | 1 in |
Diameter | 20" |
Connector Size | 1 in |
Overall Diameter | 20 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1875 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Series Foundry X, Wheel Type Type 1, Specification U57A24-VB75B, Maximum Operating Speed 2,710 RPM, Bond Type Resin, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- DYNABRADE Belt, 80G, 1/2"X18" (92150)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, 24G, Brn (66253160788)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940197)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft (66253263128)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319976)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043752)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 120G, Green (66252836573)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- Norton Abrasives Straight Grinding Wheels