Shop All Straight Grinding Wheels
Norton Abrasives
Cut-Off Wheel, 16 in. Dia, AO, 24 G, Black
Mfr # 66253179148
Zoro # G7589662
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16 in
- Thickness 5/32 in
- Arbor Hole Size 1 in
- Abrasive Material Aluminum Oxide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66253179148
- Zoro # G7589662
- UPC # 662531791484
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 1 in |
Diameter | 16" |
Overall Diameter | 16 in |
Connector Size | 1 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Series Foundry X, Wheel Type Type 1, Specification U57A30-VB75N, Maximum Operating Speed 4,365 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- METABO Sanding Belt 1/2" x 18" P60 CER 10/pk (626361000)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 3/4" Flange (69027)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5 (66252942305)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043752)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 80G, PK5 (66252835807)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940193)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- NORTON CO Wheel Grinding 8In Fine (88280)
- Norton Abrasives Straight Grinding Wheels