Shop All Straight Grinding Wheels
Norton Abrasives
Cut-Off Wheel, 12 in. Dia, AO, 100 G, PK10
Mfr # 66253322152
Zoro # G8690175
product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Thickness 5/64 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253322152
- Zoro # G8690175
- UPC # 662533221521
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 1/4 in |
Diameter | 12" |
Connector Size | 32 mm |
Overall Diameter | 305 mm |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 100, Connector Size 32 mm, Connector Type Unthreaded Hole, Overall Diameter 305 mm, Overall Thickness 2 mm, Compatible Tool Type Chop Saw, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Series MetLab 38A, Wheel Type Type 1, Specification ML-212, Maximum Operating Speed 3,820 RPM, Reinforced Status Non-Reinforced, Bond Type Resin, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Ali Industries 4213 9 x 11 in. Extra Coarse 40 Grit General Purpose Sandpaper; 25 Count (214353)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940197)
- MAYHEW OAL 6" (32041)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60G, Wht (07660788246)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253302625)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941205)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 46G, PK5 (66252939543)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043882)
- Norton Abrasives Straight Grinding Wheels