Shop All Straight Grinding Wheels
Norton Abrasives
Cut-Off Wheel, 12 in. Dia, AO, 100 G, PK10
Mfr # 66253322151
Zoro # G8690157
product price: $258.99
/pk 10, $25.90/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Thickness 5/64 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253322151
- Zoro # G8690157
- UPC # 662533221514
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 1/4 in |
Diameter | 12" |
Connector Size | 32 mm |
Overall Diameter | 305 mm |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 100, Connector Size 32 mm, Connector Type Unthreaded Hole, Overall Diameter 305 mm, Overall Thickness 2 mm, Compatible Tool Type Chop Saw, Primary Material Applicationn Nickel Alloy, Steel, Tool Steel, Series MetLab 38A, Wheel Type Type 1, Specification ML-112, Maximum Operating Speed 3,820 RPM, Reinforced Status Non-Reinforced, Bond Type Resin, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650419)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 80G, PK5 (66252835807)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl (66253262563)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5 (66252939662)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5 (66252942305)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788201)
- NORTON ABRASIVES Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray (66253344098)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Sft (66253263149)
- Norton Abrasives Straight Grinding Wheels