Shop All Sander Grinder Wire Brushes
This Product is Discontinued
Norton Abrasives
Cup Brush, Knotted, 4" dia., Arbor Hole (Discontinued)
Mfr # 66252839060
Zoro # G6540009
This Product is Discontinued
Key Features
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
- Mounting Type Arbor Hole
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252839060
- Zoro # G6540009
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 4 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Details
Bristle Type | Standard Twist Knot Wire |
Mounting Type | Arbor Hole |
Abrasive Material | Carbon Steel |
Item | Cup Brush |
Abrasive Shank Type | No Shank |
Max. RPM | 10,200 RPM |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 9,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Series | Gemini |
Description
Cup Brush, Product Type Cup Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.