Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Metal Finishng, 8x1x3, MED
Mfr # 66261007831
Zoro # G2881304
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261007831
- Zoro # G2881304
- UPC # 662610078314
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Overall Diameter | 8 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Connector Size | 3 in |
Details
Style | Metal Finishing |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Medium |
Series | Bear-Tex Metal Finishing |
Item | Convolute Wheel |
Application | For Decorative Finishing, Blending and Final Finishing |
Max. RPM | 4,500 RPM |
Color | Red |
Maximum Operating Speed | 4,500 RPM |
Abrasive Type | Non-Woven |
Density Rating | Medium (5) |
Wheel Density | Medium |
Grit | 150 |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (5), Grade Medium, Series Bear-Tex Metal Finishing, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Color Red, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Power Tube Brush, .005" Brass Wire Fill, 1" Brush Length (21182)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839050)
- 3M Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010308454)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055249)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM (66261018908)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261018626)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957394610)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x2x1, FN (66261058509)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 6inx1/2inx1in, 2S FIN, 4/pk (7100143460)
- Norton Abrasives Convolute Wheels