Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Metal Finishing, 8x1x3, FN
Mfr # 66261055207
Zoro # G2704974
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261055207
- Zoro # G2704974
- UPC # 662610552074
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Connector Size | 3 in |
Details
Style | Metal Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium (6) |
Grade | Fine |
Series | Bear-Tex Series 1000 |
Max. RPM | 4,500 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Coating Coverage | Open |
Color | Gray |
Wheel Density | Medium |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 3,600 RPM |
Density Rating | Medium (6) |
Grit | 220 |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Medium (6), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397882)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM (66261018908)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x2x3, MED (66261007904)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261010148)
- Norton Abrasives Convolute Wheels