Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Deburring 8in.x2in., PK2
Mfr # 66261055259
Zoro # G5704282
product price: $349.99
/pk 2, $175.00/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261055259
- Zoro # G5704282
- UPC # 662610552593
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Wheel Diameter x Face Width | 8 in Dia x 2 in W |
Connector Size | 3 in |
Face Width | 2 in |
Overall Diameter | 8 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | Bear-Tex Series 1000 |
Max. RPM | 4,500 RPM |
Application | For Deburring, Blending and Final Finishing |
Item | Convolute Wheel |
Density Rating | Hard (8) |
Maximum Operating Speed | 3,600 RPM |
Wheel Density | Hard |
Coating Coverage | Open |
Color | Light Brown |
Abrasive Type | Non-Woven |
Grit | 150 |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Light Brown, Grit 150, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 8x3/4x3/4in (61463610280)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 4,500 RPM (66261012971)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957397885)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261018640)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, FN (66261058506)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957394610)
- Norton Abrasives Convolute Wheels