Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Deburring 8in.x1in., PK3
Mfr # 66261018639
Zoro # G5539572
product price: $387.99
/pk 3, $129.33/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261018639
- Zoro # G5539572
- UPC # 662610186392
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Face Width | 1 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | Bear-Tex Series 1000 |
Application | For Deburring, Blending and Final Finishing |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Density Rating | Hard (7) |
Wheel Density | Hard |
Grit | 220 |
Color | Gray |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Resistance Properties | Heat, Smear, Water |
Maximum Operating Speed | 4,500 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (7), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 220, Resistance Properties Heat, Smear, Water, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- CLESCO SS-008032-036A Spiral Coated Abrasive Sanding Sleeve (SS-008032-036A)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x2x1, FN (66261058509)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261055208)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 12,000 RPM (66261018786)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- Norton Abrasives Convolute Wheels