Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, Deburring 10in.x2in.
Mfr # 66261002806
Zoro # G5580556
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 10 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261002806
- Zoro # G5580556
- UPC # 662610028067
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 10 in |
Width | 2 in |
Overall Diameter | 10 in |
Face Width | 2 in |
Connector Size | 5 in |
Wheel Diameter x Face Width | 10 in Dia x 2 in W |
Details
Style | Deburring |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | Bear-Tex Series 1000 |
Item | Convolute Wheel |
Application | For Deburring, Blending and Final Finishing |
Max. RPM | 3,600 RPM |
Wheel Density | Hard |
Grit | 220 |
Color | Gray |
Abrasive Type | Non-Woven |
Density Rating | Hard (9) |
Coating Coverage | Open |
Maximum Operating Speed | 3,600 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 10 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018997)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x2x1, FN (66261058509)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 4,500 RPM (66261004165)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261055208)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046067)
- Norton Abrasives Convolute Wheels