Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 8" dia, 4,500 RPM
Mfr # 66261012971
Zoro # G308655817
product price: $220.99
/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns
$441.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Bear-Tex Metal Finishing
- Abrasive Type Non-Woven
- Maximum Operating Speed 4,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261012971
- Zoro # G308655817
- UPC # 662610129719
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Overall Diameter | 8 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 2 in W |
Face Width | 2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Metal Finishing |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Medium (6) |
Item | Convolute Wheel |
Wheel Density | Medium |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Metal Finishing, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- PFERD 27/32" x 9/16" POLICAP® Abrasive Cap - Shape L - Aluminum Oxide - 60 Grit (46062)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- MIRKA Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X (57-3-24-060T)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055223)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261055208)
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055205)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010364494)
- Norton Abrasives Convolute Wheels