Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 8" dia, 4,500 RPM
Mfr # 66261004165
Zoro # G008655780
Sold in multiples of 3 for $1,208.97
Free Shipping & Returns
$1,208.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Bear-Tex Series 4000
- Overall Diameter 8 in
- Connector Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261004165
- Zoro # G008655780
- UPC # 662610041653
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Overall Diameter | 8 in |
Connector Size | 3 in |
Face Width | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Series 4000 |
Maximum Operating Speed | 4,500 RPM |
Abrasive Type | Non-Woven |
Item | Convolute Wheel |
Density Rating | Hard (8) |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series Bear-Tex Series 4000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- OSBORN Abrasive Disc Brush, 6", 0004704100 (0004704100)
- LENOX Die Grinder Blade, 2"x.050"x3/8", 30500rpm (1972917)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x2x1, FN (66261058509)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055202)
- NORTON ABRASIVES Convolute Wheel, 10" dia, 3,600 RPM (66261055277)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055223)
- Norton Abrasives Convolute Wheels