Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 8" dia, 3,650 RPM
Mfr # 66261058521
Zoro # G708655813
product price: $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns
$273.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Medium
- Series Bear-Tex Clean & Finish
- Maximum Operating Speed 3,650 RPM
- Density Rating Soft (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261058521
- Zoro # G708655813
- UPC # 662610585218
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Overall Diameter | 8 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 2 in W |
Face Width | 2 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Medium |
Series | Bear-Tex Clean & Finish |
Maximum Operating Speed | 3,650 RPM |
Item | Convolute Wheel |
Density Rating | Soft (4) |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Wheel Density | Soft |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 2 in, Maximum Operating Speed 3,650 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Internal Tube Fitting Brush - 3/8" Tube Size, 33/64" Exact Size (89627)
- MERIT Bore Polisher Mandrel (08834154460)
- BRUSH RESEARCH MANUFACTURING 81AY6M600AO Abrasive Nylon Brush. For .236" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY6M600AO)
- NORTON ABRASIVES Gouge Sharpening Stone, A/O, Fine (61463687305)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, FN (66261058506)
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397882)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261055208)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261018632)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100111497)
- Norton Abrasives Convolute Wheels