Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 8" dia, 2,500 RPM
Mfr # 66261058518
Zoro # G808655812
Sold in multiples of 3 for $191.67
$191.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Medium
- Series Bear-Tex Clean & Finish
- Maximum Operating Speed 2,500 RPM
- Overall Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261058518
- Zoro # G808655812
- UPC # 662610585188
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Overall Diameter | 8 in |
Connector Size | 3 in |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Medium |
Series | Bear-Tex Clean & Finish |
Maximum Operating Speed | 2,500 RPM |
Density Rating | Soft (4) |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Item | Convolute Wheel |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 1 in, Maximum Operating Speed 2,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20130)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- UNITED ABRASIVES/SAIT Sanding Belt3inWx132 inL50X10PK (60774)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055204)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397882)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261018626)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261018639)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261007936)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 12,000 RPM (66261018786)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- Norton Abrasives Convolute Wheels