Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 4" dia, 4,000 RPM
Mfr # 66261058501
Zoro # G608655814
Sold in multiples of 10 for $288.90
$288.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Clean & Finish
- Maximum Operating Speed 4,000 RPM
- Coating Coverage Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261058501
- Zoro # G608655814
- UPC # 662610585010
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Overall Diameter | 4 in |
Connector Size | 1 in |
Wheel Diameter x Face Width | 4 in Dia x 1 in W |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Clean & Finish |
Maximum Operating Speed | 4,000 RPM |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Density Rating | Soft (4) |
Item | Convolute Wheel |
Wheel Density | Soft |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (4), Grade Fine, Series Bear-Tex Clean & Finish, Face Width 1 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 4 in, Abrasive Type Non-Woven, Coating Coverage Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- NORTON CO 9" x 11" ProSand Sanding Sheet 320-Grit, PK 20 (02633)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4" (66252822958)
- NORTON ABRASIVES Convolute Wheel, 10" dia, 3,600 RPM (66261055277)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261010148)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, FN (66261058506)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM (66261055237)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, VFN (66261055200)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055249)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- Norton Abrasives Convolute Wheels