Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 12" dia, 3,000 RPM
Mfr # 66261055237
Zoro # G208655788
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Series 1000
- Resistance Properties Heat, Smear
- Connector Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261055237
- Zoro # G208655788
- UPC # 662610552371
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Connector Size | 5 in |
Overall Diameter | 12 in |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Series 1000 |
Resistance Properties | Heat, Smear |
Item | Convolute Wheel |
Coating Coverage | Open |
Density Rating | Hard (7) |
Maximum Operating Speed | 3,000 RPM |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (7), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055223)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055202)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261004141)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055204)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7000046038)
- Norton Abrasives Convolute Wheels