Shop All Convolute Wheels
Norton Abrasives
Convolute Wheel, 12" dia, 3,000 RPM
Mfr # 66261018908
Zoro # G108655789
product price: $164.99
/ea
Sold in multiples of 2 for $329.98
Free Shipping & Returns
$329.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Medium
- Series Bear-Tex Series 1000
- Overall Diameter 12 in
- Density Rating Hard (9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261018908
- Zoro # G108655789
- UPC # 662610189089
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Overall Diameter | 12 in |
Connector Size | 5 in |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Medium |
Series | Bear-Tex Series 1000 |
Density Rating | Hard (9) |
Item | Convolute Wheel |
Maximum Operating Speed | 3,000 RPM |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Resistance Properties | Heat, Smear |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- NORTON ABRASIVES Precision Benchstone (61463687560)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261055208)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018997)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261007936)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261004135)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- Norton Abrasives Convolute Wheels