Shop All Abrasive Pads & Sponges
Norton Abrasives
Contour Sanding Sponge, UF, PK20
Mfr # 07660703077
Zoro # G3340041
product price: $42.39
/pk 20, $2.12/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 4.5 in
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660703077
- Zoro # G3340041
- UPC # 076607030771
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 5.5 in |
Width | 4.5 in |
Overall Length | 5 1/2 in |
Overall Width | 4 1/2 in |
Sponge Width x Length x Thickness | 4 1/2 in W x 5 1/2 in L x 3/16 in T |
Details
Item | Contour Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 220 |
Grade | Ultra Fine |
Sides | Dual |
Color | Blue |
Thickness | 0.187 in |
Series | SoftTouch |
Resistance Properties | Clog, Water |
Coating Coverage | Closed |
Features | Reusable, Flexible, Used Wet or Dry |
Sponge Shape | Contour |
Number of Abrasive Sides | 1 |
Sponge Grit | 220 |
Overall Thickness | 3/16 in |
Description
Contour Sanding Sponge, Abrasive Material Silicon Carbide, Grade Ultra Fine, Grit 220, Number of Abrasive Sides 1, Series SoftTouch, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Abrasive Type Coated, Coating Coverage Closed, Color Blue, Features Reusable, Flexible, Used Wet or Dry, Resistance Properties Clog, Water, Sponge Shape Contour, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD900240AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 240 Grit, Aluminum Oxide (AO) (GBD900240AO)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- SMITHS Sharpening System Tri-Hone Ser (TRI 6)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- NORTON ABRASIVES Contour Sanding Sponge, Med., PK20 (07660703074)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 1000G (66623357616)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- NORTON ABRASIVES Sanding Hand Pad, 120 Grit, Coarse (66260306361)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Sup.F (66261063500)
- NORTON ABRASIVES SANDPAPR SPNG 4"" FINE/MD (07660700935)
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium (49502)
- Norton Abrasives Abrasive Pads & Sponges