Shop All Sharpening Stones
Norton Abrasives
Combination Grit Waterstone, 4000/8000
Mfr # 61463624336
Zoro # G2616162
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 4000/8000
- Abrasive Material Synthetic
- Grade Extra Fine, Ultra Fine
- Length 8 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624336
- Zoro # G2616162
- UPC # 614636243368
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 3 in |
Height | 1 in |
Overall Width | 3 in |
Overall Length | 8 in |
Overall Height | 1 in |
Details
Grit | 4000/8000 |
Item | Combination Grit Waterstone |
Abrasive Material | Synthetic |
Grade | Extra Fine, Ultra Fine |
Color | Brown, Gray |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel |
Compatible Lubrication | Water |
Description
Combination Grit Waterstone, Overall Length 8 in, Overall Width 3 in, Overall Height 1 in, Abrasive Material Synthetic, Grade Extra Fine, Ultra Fine, Grit 4000/8000, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Water, Color Brown, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 180 Grit, PK20 (07660768168)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- AMERICAN HAWK INDUSTRIAL Steel Sandblast Replacement Nozzle 3/16" (113)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- NORTON ABRASIVES Combination Grit Stone, Aluminum, 8x2x1 (61463685565)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- NORTON ABRASIVES Single Grit Benchstone, Diamond (66253268080)
- NORTON ABRASIVES Single Grit Benchstone (61463685480)
- NORTON ABRASIVES Combination Grit Sharpening Stone: Silicon Carbide, Coarse/Fine, 4 in Lg (61463687570)
- DMT DIAMOND MACHINING TECHNOLOGY SHARPENER DIAMOND 4 in. FINE (FWF)
- Norton Abrasives Sharpening Stones