Shop All Sharpening Stones
Norton Abrasives
Combination Grit Benchstone, 5in.Lx2in.W
Mfr # 61463685555
Zoro # G9320053
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 150/400
- Abrasive Material Aluminum Oxide
- Grade Coarse, Fine
- Length 5 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685555
- Zoro # G9320053
- UPC # 614636855554
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 5 in |
Width | 2 in |
Height | 3/4 in |
Overall Width | 2 in |
Overall Length | 5 in |
Overall Height | 3/4 in |
Details
Item | Combination Grit Benchstone |
Grit | 150/400 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse, Fine |
Color | Brown |
Compatible Lubrication | Oil |
Primary Material Application | Tool Steel |
Description
Combination Grit Benchstone, Overall Length 5 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Aluminum Oxide, Grade Coarse, Fine, Grit 150/400, Primary Material Application Tool Steel, Compatible Lubrication Oil, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939826)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 180 Grit (43189)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463687425)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- NORTON ABRASIVES Single Grit Benchstone (61463685595)
- NORTON ABRASIVES Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In (61463685440)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Coarse (61463685980)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- BIG HORN Double-Sided 400/1000 Grit 8'' Diamond Sharpening Stone Sharpener (19394)
- Norton Abrasives Sharpening Stones