Shop All Sanding Belts
Norton Abrasives
Cloth Sanding Belt, 3x21", ZA, 100 Grit, Package Quantity 5, 3" W, 21" L, Zirconia Alumina, 100 Grit
Mfr # 07660749263
Zoro # G4469880
product price: $15.29
/pk 5, $3.06/ea
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Material Zirconia Alumina
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660749263
- Zoro # G4469880
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Cloth Sanding Belt,3x21",ZA,100 Grit,Package Quantity 5 |
Abrasive Material | Zirconia Alumina |
Grit | 100 |
Description
Cloth Sanding Belt,3x21 In.,ZA,100 Grit,Package Quantity 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 11 in. L X 9 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DND911220H05G)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- PFERD 3" Nylon Abrasive Mtd. Cup Brush - 1/4" Stem, .040 SiC - 120 Grit (763834)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66254475215)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333438)
- NORTON ABRASIVES 3 in W, 18 in L, Coated, Zirconia Alumina, 80 Grit, Coarse (7660702230)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- DYNABRADE Belt, 80G, 1/2"X18" (90244)
- Norton Abrasives Sanding Belts