Shop All Sanding Belts
Norton Abrasives
Cloth Sanding Belt, 3x21", AO, 220 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 220 Grit
Mfr # 07660705287
Zoro # G4469591
original price:
$18.39
17% off
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660705287
- Zoro # G4469591
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Cloth Sanding Belt,3x21",AO,220 Grit,Package Quantity 5 |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Description
Cloth Sanding Belt,3x21 In.,AO,220 Grit,Package Quantity 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8040)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- NORTON ABRASIVES Sanding Belt, 1 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336005)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue (66261038911)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261006504)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66254441289)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- Norton Abrasives Sanding Belts