Shop All Automotive Towels & Sponges
Norton Abrasives
Cloth, Microfiber, Blue, 16 x 16 In, PK20
Mfr # 07660705300
Zoro # G2921834
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16 in
- Color Blue
- Length (In.) 16 in
- Material Microfiber
- Removes Grime, Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660705300
- Zoro # G2921834
- UPC # 076607053008
- Country of Origin Viet Nam
- Category Automotive Towels & Sponges
Dimensions
Width (In.) | 16 in |
Length (In.) | 16 in |
Overall Length | 16 in |
Overall Width | 16 in |
Details
Color | Blue |
Material | Microfiber |
Item | Cleaning Cloth |
Removes | Grime, Stains |
Features | Can be Washed 300 Times Without Losing Cleaning Power, Wet and Dry Compatible |
Product Type | Cleaning Cloth |
Compatible Surface Material | Aluminum, Metal, Rubber |
Number of Sheets | 20 |
Description
Cleaning Cloth, Product Type Cleaning Cloth, Material Microfiber, Color Blue, Compatible Surface Material Aluminum, Metal, Rubber, Overall Length 16 in, Overall Width 16 in, Features Can be Washed 300 Times Without Losing Cleaning Power, Wet and Dry Compatible, Number of Sheets 20, Removes Grime, Stains, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Corporation LS27200 12 Piece Torx Bit Set T10-T60 (LS27200)
- BANDO Auto Serpentine Belt, 8Pk1330 (8PK1330)
- WAI GLOBAL WIPER MOTOR, WPM388 (WPM388)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- NORTON ABRASIVES Cloth, Microfiber, Yellow, 16 x 16 In, PK20 (07660705301)
- NORTON ABRASIVES Cloth, Microfiber, Red, 16 x 16 In, PK20 (07660704025)
- RUBBERMAID COMMERCIAL Microfiber Glass Cloth, Blue (FGQ63000BL00)
- ZWIPES Microfiber Cleaning Cloths 36-PK (737)
- MONARCH Microfiber Hand Towels Hot Pink 16 x 27 , 12PK (M915105HP)
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- SP RICHARDS Genuine Joe Microfiber Cloth, Gen. Purpose, Lint Free, 16" x 16", Blue, 12/Bag - GJO39506 (GJO39506)
- Norton Abrasives Automotive Towels & Sponges