Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 66261194491
Zoro # G308636991
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Grade Medium
- Pilot Hole Diameter 1/8 in
- Overall Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194491
- Zoro # G308636991
- UPC # 662611944915
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Ceramic |
Grade | Medium |
Abrasive Type | Coated |
Backing Material | Cotton |
Cartridge Roll Design | Tapered |
Backing Weight | X |
Series | Blaze R920 |
Maximum Operating Speed | 15,000 RPM |
Backing Material Type | Cloth |
Abrasive Grit | 120 / P120 |
Backing Material Weight | X |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 120 / P120 |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119207)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- Norton Abrasives Cartridge Rolls