Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 66261194481
Zoro # G608636981
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cotton
- Abrasive Type Coated
- Series Blaze R920
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194481
- Zoro # G608636981
- UPC # 662611944816
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Ceramic |
Backing Material | Cotton |
Abrasive Type | Coated |
Series | Blaze R920 |
Maximum Operating Speed | 15,000 RPM |
Cartridge Roll Design | Tapered |
Backing Weight | X |
Grade | Coarse |
Abrasive Grit | 60 / P60 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC134400 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC134400)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- MILWAUKEE TOOL 7" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-7020)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- Norton Abrasives Cartridge Rolls