Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 66261194398
Zoro # G408637003
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Series Blaze R920
- Overall Diameter 3/8 in
- Maximum Operating Speed 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194398
- Zoro # G408637003
- UPC # 662611943987
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Ceramic |
Series | Blaze R920 |
Maximum Operating Speed | 15,000 RPM |
Grade | Medium |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Abrasive Grit | 120 / P120 |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Rubbing Brick, Non-Marring, 80 Grit (ST282)
- EAZYPOWER Fine Wire Wheel Brush, 3", 1/4" Shank (87108)
- DIABLO 9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323220S10G)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- Norton Abrasives Cartridge Rolls