Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 66261132217
Zoro # G808636989
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Weight X
- Series R265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261132217
- Zoro # G808636989
- UPC # 662611322171
- Country of Origin France
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Weight | X |
Series | R265 |
Cartridge Roll Design | Tapered |
Abrasive Type | Coated |
Backing Material | Cotton |
Backing Material Weight | X |
Maximum Operating Speed | 23,000 RPM |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 120 / P120 |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R265, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 23,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370196)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727554)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-1/2" A.H. POP (80042P)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- Norton Abrasives Cartridge Rolls