Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 66261132189
Zoro # G408636945
product price: $0.66
/ea
Sold in multiples of 100 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Weight X
- Abrasive Type Coated
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261132189
- Zoro # G408636945
- UPC # 662611321891
- Country of Origin France
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | P80 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Abrasive Type | Coated |
Backing Material | Cotton |
Grade | Coarse |
Series | R265 |
Abrasive Type - Grit | Coated - 80 / P80 |
Maximum Operating Speed | 23,000 RPM |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Abrasive Grit | 80 / P80 |
Backing Material Weight | X |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R265, Backing Material Cotton, Backing Weight X, Grit P80, Maximum Operating Speed 23,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN100)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- BIG HORN 2 inch Dia x 1-1/2 Inch Sanding Sleeves (19534)
- Norton Abrasives Cartridge Rolls