Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/4in Dia, 1 1/2in L, PK100
Mfr # 66261194397
Zoro # G9215970
product price: $80.79
/pk 100, $0.81/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Backing Material Cotton
- Abrasive Grade Medium
- Series Blaze R920
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194397
- Zoro # G9215970
- UPC # 662611943970
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/4 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Details
Grit | 120 |
Abrasive Material | Ceramic |
Backing Material | Cotton |
Abrasive Grade | Medium |
Series | Blaze R920 |
Backing Material Weight | X |
Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Weight | X |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 120 / P120 |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 120, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 3 Non-woven nylon Belt 1-1/2" x 30" Coarse PK (626319000)
- MIRKA Film-Back Grip Disc, 6", 15H P1500, PK50 (FM-611-1500)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686100)
- 3M CUT-OFF WHEEL 4" X 0.04" X 3/8" BX/5 (3M33460)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- Norton Abrasives Cartridge Rolls