Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/4" dia, 1 1/2" L
Mfr # 66261194384
Zoro # G708637017
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Maximum Operating Speed 15,000 RPM
- Series Blaze R920
- Pilot Hole Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194384
- Zoro # G708637017
- UPC # 662611943840
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Ceramic |
Maximum Operating Speed | 15,000 RPM |
Series | Blaze R920 |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | X |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 60 / P60 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (23101)
- DYNABRADE Belt, 60G, 3/4"X18" (82556)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- ARC ABRASIVES Cp Mndrl C-30 (50652)
- Norton Abrasives Cartridge Rolls