Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/4" dia, 1 1/2" L
Mfr # 66261132184
Zoro # G708636973
product price: $0.61
/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 1/8 in
- Series R265
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261132184
- Zoro # G708636973
- UPC # 662611321846
- Country of Origin France
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/4 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Series | R265 |
Abrasive Type | Coated |
Backing Material | Cotton |
Grade | Medium |
Backing Weight | X |
Abrasive Type - Grit | Coated - 120 / P120 |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Maximum Operating Speed | 23,000 RPM |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 120 / P120 |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R265, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 23,000 RPM, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- Norton Abrasives Cartridge Rolls