Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/4" dia, 1 1/2" L
Mfr # 66261132183
Zoro # G308636960
product price: $0.61
/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Abrasive Material Aluminum Oxide
- Series R265
- Backing Material Cotton
- Pilot Hole Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261132183
- Zoro # G308636960
- UPC # 662611321839
- Country of Origin France
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/4 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | P80 |
Abrasive Material | Aluminum Oxide |
Series | R265 |
Backing Material | Cotton |
Abrasive Type | Coated |
Grade | Coarse |
Backing Weight | X |
Abrasive Grit | 80 / P80 |
Backing Material Type | Cloth |
Maximum Operating Speed | 23,000 RPM |
Abrasive Grade | Medium |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R265, Backing Material Cotton, Backing Weight X, Grit P80, Maximum Operating Speed 23,000 RPM, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- NORTON ABRASIVES STRIP DISC 5"" CRS 80G (07660768363)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 16"x.125"x20mm (66252830886)
- ALC Plastic Grit, M, 25 lb. (40110)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- Norton Abrasives Cartridge Rolls