Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 66261194396
Zoro # G508636999
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Series Blaze R920
- Grade Coarse
- Overall Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194396
- Zoro # G508636999
- UPC # 662611943963
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Ceramic |
Series | Blaze R920 |
Grade | Coarse |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Abrasive Type | Coated |
Backing Weight | X |
Cartridge Roll Design | Straight |
Abrasive Grit | 80 / P80 |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727473)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6 (DCS045220S06G)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- Norton Abrasives Cartridge Rolls