Shop All Cartridge Rolls
Norton Abrasives
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 66261194393
Zoro # G708636997
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Pilot Hole Diameter 1/8 in
- Grade Coarse
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261194393
- Zoro # G708636997
- UPC # 662611943932
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Ceramic |
Grade | Coarse |
Abrasive Type | Coated |
Series | Blaze R920 |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Cartridge Roll Design | Straight |
Backing Material Type | Cloth |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- MARCO 1/2" Aluminum Nozzle Holder - 3/4" NPS (10NHA12)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8220)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- Norton Abrasives Cartridge Rolls