Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 18,100 RPM
Mfr # 66261080267
Zoro # G608657306
Sold in multiples of 20 for $413.00
$413.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series Bear-Tex Vortex Rapid Blend
- Maximum Operating Speed 18,100 RPM
- Connector Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261080267
- Zoro # G608657306
- UPC # 662610802674
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Face Width | 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Bear-Tex Vortex Rapid Blend |
Maximum Operating Speed | 18,100 RPM |
Density Rating | Hard (7) |
Item | Bond Non Woven Wheel |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Connection Type | Arbor Hole |
Wheel Density | Hard |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Fine, Series Bear-Tex Vortex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red (149132)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442955)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Bond Non Woven Wheel, 1" dia, 30,000 RPM (66261014904)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- Norton Abrasives Unitized Wheels