Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 18,000 RPM
Mfr # 66261014933
Zoro # G108657295
Sold in multiples of 40 for $507.60
$507.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Bear-Tex Rapid Blend NEX
- Overall Diameter 3 in
- Connector Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014933
- Zoro # G108657295
- UPC # 662610149335
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Arbor Hole Size | 3/8 in |
Face Width | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Rapid Blend NEX |
Maximum Operating Speed | 18,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Smear |
Item | Bond Non Woven Wheel |
Abrasive Type | Non-Woven |
Density Rating | Hard (8) |
Wheel Density | Hard |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4" X 3/4" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-012012-080A)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050243)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- Norton Abrasives Unitized Wheels