Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 18,000 RPM
Mfr # 66261014928
Zoro # G908657310
Sold in multiples of 20 for $375.80
$375.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Bear-Tex Rapid Blend NEX
- Resistance Properties Smear
- Connector Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014928
- Zoro # G908657310
- UPC # 662610149281
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Face Width | 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Rapid Blend NEX |
Resistance Properties | Smear |
Item | Bond Non Woven Wheel |
Density Rating | Hard (8) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 18,000 RPM |
Abrasive Type | Non-Woven |
Connection Type | Arbor Hole |
Wheel Density | Hard |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series Bear-Tex Rapid Blend NEX, Face Width 1/2 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- NORTON CO Qk Change Dsc BU Pad, 3D, TS, 3D (66623341084)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- HOMAX #4 Rhodes American Steel Wool Pad Extra-Course, PK 16 (106607-06)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- Norton Abrasives Unitized Wheels