Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 18,000 RPM
Mfr # 66261014919
Zoro # G208657287
Sold in multiples of 40 for $539.60
$539.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Abrasive Type Non-Woven
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014919
- Zoro # G208657287
- UPC # 662610149199
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Arbor Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Face Width | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Abrasive Type | Non-Woven |
Item | Bond Non Woven Wheel |
Connector Type | Unthreaded Hole |
Density Rating | Hard (8) |
Resistance Properties | Smear |
Maximum Operating Speed | 18,000 RPM |
Wheel Density | Hard |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #3 All Poly TC NPS Nozzle - 3/16" (10TC3UN)
- DIABLO PSA Sanding Disc, 6", 80G, PK5 (DCD060080P05G)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22370)
- UNITED ABRASIVES/SAIT SAIT 76231 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 120 Grit, 10-Pack (76231)
- NORTON ABRASIVES Bond Non Woven Wheel, 1" dia, 30,000 RPM (66261014904)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- Norton Abrasives Unitized Wheels