Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 18,000 RPM
Mfr # 66261014914
Zoro # G508657291
Sold in multiples of 10 for $352.50
$352.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Resistance Properties Smear
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014914
- Zoro # G508657291
- UPC # 662610149144
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Wheel Diameter x Face Width | 3 in Dia x 1 in W |
Arbor Hole Size | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Face Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Resistance Properties | Smear |
Item | Bond Non Woven Wheel |
Maximum Operating Speed | 18,000 RPM |
Density Rating | Medium (6) |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Surface-Conditioning Disc, 2 in Dia, TR (66261170285)
- ECONOLINE ABRASIVE PRODUCTS Econoline Neoprene/Vinyl Gloves (412002)
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- CGW ABRASIVES Strip Whl, 4.5x5/8-11, SC Extra CRS, Red (59205)
- Norton Abrasives Unitized Wheels