Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 12,100 RPM
Mfr # 66261016006
Zoro # G408657322
Sold in multiples of 40 for $427.60
$427.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series Bear-Tex Rapid Blend NEX
- Abrasive Type Non-Woven
- Resistance Properties Smear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261016006
- Zoro # G408657322
- UPC # 662610160064
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Arbor Hole Size | 3/8 in |
Face Width | 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | Bear-Tex Rapid Blend NEX |
Abrasive Type | Non-Woven |
Item | Bond Non Woven Wheel |
Resistance Properties | Smear |
Maximum Operating Speed | 12,100 RPM |
Density Rating | Soft (3) |
Connector Type | Unthreaded Hole |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Bond Non Woven Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 (66261138180)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623325035)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41523)
- OSBORN Crimped Wire Tube End Fitting Brush, 3/8" (0007525200)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- 3M Scotch-Brite 4500Rpm Exl Unitized 1/2in 6in 2A Med 1/2in Grinding Wheel (48011155)
- Norton Abrasives Unitized Wheels