Shop All Unitized Wheels
Norton Abrasives
Bond Non Woven Wheel, 3" dia, 12,000 RPM
Mfr # 66261014895
Zoro # G108657318
Sold in multiples of 40 for $406.00
$406.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Bear-Tex Rapid Blend NEX
- Connector Size 3/8 in
- Resistance Properties Smear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014895
- Zoro # G108657318
- UPC # 662610148956
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Arbor Hole Size | 3/8 in |
Face Width | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Rapid Blend NEX |
Item | Bond Non Woven Wheel |
Resistance Properties | Smear |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Abrasive Type | Non-Woven |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Bond Non Woven Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-5, 1/2 (10479)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788201)
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 4"x5/8"-11" (12A004)
- MARCO #6 All Poly TC Wide HD Thrd Nozzle - 3/8" (10TCW650UN)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 1" dia, 30,000 RPM (66261014904)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- Norton Abrasives Unitized Wheels